Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Needle Stop Valve

Handle Diameter D (mm)
48
Panel mounting portion d1 (phi mm)
16.5
Use Fluid Temperature (Deg C)
-20 To 150
Material (body)
SUSF316
Material (handle)
ADC12
Material (stem)
SUS316 (Stellited)
Material (gland packing)
PTFE+C-PTFE
Handle Color
Metallic Blue
Maximum Working Pressure (MPa)
2.94
Valve Model
Angle type
Weight (kg)
0.2
...see all>
Product Options
ADD TO CART
Face-to-face Dimensions L (mm) Nominal Diameter (A) Nominal Diameter (B) Panel Thickness t (mm) Lift l (mm) Panel mounting portion h (mm) Orifice Diameter d (mm) Cv Value Full Admission Height H (mm) Tube Connection A Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face-to-face Dimensions L (mm) Nominal Diameter (A) Nominal Diameter (B) Panel Thickness t (mm) Lift l (mm) Panel mounting portion h (mm) Orifice Diameter d (mm) Cv Value Full Admission Height H (mm) Tube Connection A Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 6 1/8 Min: 1.5 <br> maximum: 5.5 4 9.5 5 0.52 (maximum) 58 Rc1/8   1PC 1 UH-33PA 07177572 -
Discontinued
[x]
20 8 1/4 Min: 1.5 <br> maximum: 5.5 4 9.5 5 0.72 (maximum) 58 Rc1/4   1PC 1 UH-33PB 07177581 -
Discontinued
[x]
22.5 10 41706 Min: 1.5 <br> Maximum: 6 6 11.5 6.4 1.25 (maximum) 61 Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UH-33PC 07177597 -
Discontinued
[x]
ADD TO CART

Related Products