Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

San Box Lid

3.00 (1)
Outside Dimension (mm)
476x376x27
Material
PP
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Blue 1Sheet 1 14/14B/20/20B/28-2/40 07190346 21.99 SGD
In stock
0.46 342-3379 Orange 1Sheet 1 SK-14-F-OR 37123913 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage of equipment
3
From Japan
On 2017-04-27 11:05:12
It is neither good nor bad. I would like a transparent type if possible. (To check the inside without opening the lid)
This review is about item#7190346.

Related Products