Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material 2015 Trusco Published Pages TRUSCO Part Number Container Type Compressive Load (kN[kgf]) Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Weight (kg) usable inner dimension Type Outside Dimension (frontage W x depth D x Height H) (mm) Color Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material 2015 Trusco Published Pages TRUSCO Part Number Container Type Compressive Load (kN[kgf]) Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Weight (kg) usable inner dimension Type Outside Dimension (frontage W x depth D x Height H) (mm) Color Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PE - 342-4707 - 29.2(2980) 487x330x152 520x363x158 23.8 - 478x321x142 Box - BL (blue) - 1PC 1 #25 07189831 44.99 SGD
In stock
3-2630 PE, PE 4 1079 342-4669, 342-4669 Mesh 27.3(2785), 27.3(2785) 770x520x411, 770x520x411 820x570x428, 820x570x428 161.4, 161.4 - 758x508x401, 758x508x401 Box: 3 Tsu set possible - BL (Blue) - 1PC 1 #150 07189865 479.99 SGD
In stock
- PP, PP - - Mesh 22.0(2240), 22.0(2240) 487x330x300, 487x330x300 521x364x305, 521x364x305 47.2, 47.2 - 479x322x290, 479x322x290 Box: 3 Tsu set possible - BL (Blue) - 1PC 1 -- 07189847 61.99 SGD
In stock
- PE, PE 4 1079 342-4758, 342-4758 Mesh 16.95(1730), 16.95(1730) 581x391x308, 581x391x308 619x429x319, 619x429x319 68.8, 68.8 - 573x383x298, 573x383x298 Box: 3 Tsu set possible - BL (Blue) - 1PC 1 #80 07189856 96.99 SGD
In stock
- - - 356-2735 - - - - - - 840x575x540 - 925x665x570 Blue 273.5 1PC 1 SK-B300-BL 37131017 469.99 SGD
In stock
- - - 342-4766 - - - - - 2.7 573x383x298 - 619x429x319 Orange 68.8 1PC 1 SK-B80-OR 37131333 109.99 SGD
In stock
- - - 342-4685 - - - - - 1.06 646x406x62 - 708x460x83 Blue 18.9 1PC 1 SK-B20-BL 37131193 45.99 SGD
In stock
- - - 342-4677 - - - - - 1.48 581x392x119 - 628x439x136 Blue 29.9 1PC 1 SK-B18-4-BL 37131175 61.99 SGD
In stock
- - - 342-4740 - - - - - 1.93 479x322x290 - 521x364x305 Orange 47.2 1PC 1 SK-B50-OR 37131297 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Organizing specimens
5
From Japan
On 2017-05-05 23:06:44
It is light but durable, it is good not to be crushed even if stacked.
This review is about item#7188492.
Transport of marine products
3
From Japan
On 2016-03-05 17:29:56
Just a good size and easy to use.
This review is about item#07189831.
Store glassware
5
From Japan
On 2015-12-11 15:04:32
It was good, because it was possible to put at a moderate interval without overlapping when storing large glassware, and the place to store was kept to a minimum as well.
This review is about item#07188492.

Related Products