Buy more than* S$200* and get FREE SHIPPING

Sun Tenor B # 50 (Miminashi)

4.50 (4)
Container Type
Mesh
Compressive Load (kN[kgf])
22.0(2240), 22.0(2240)
Inside Dimension (mm)
487x330x300, 487x330x300
Outside Dimension (mm)
521x364x305, 521x364x305
Capacity (L)
47.2, 47.2
usable inner dimension
479x322x290, 479x322x290
Type
Box: 3 Tsu set possible
Color
BL (Blue)
Shape
Bottom: SE (# 54 type) drainage Anayu
Material
PP, PP
Compatible
Card feed: both long sides 22 type - B type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07189847 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Composting during maturation
3
From Japan
On 2017-10-30 14:03:57
There is a hole next to it so that it is easy to hold. Although it is convenient to carry, rats invade from here.
This review is about item#7189847.
Put agricultural crops and tools in agriculture
5
From Japan
On 2017-09-25 18:42:43
It is different from cheap container of fluff stone santena, home center. It is very rugged. I used it before, but because of heavy rain in July my house all gone, I purchased a light truck so a container was also needed. Durable and medium is wide so the storage amount is different. Although it is a bit heavy, it is good without storming on the mountain path even if it is placed on a loading platform with color. It is a sanctuary because it is an organism.
This review is about item#7189847.
Toy storage
5
From Japan
On 2016-08-26 08:54:46
Children at kindergarten purchased for storage of toys used for pool activities and sandbox activities. It is mesh, so draining and sand shattering are also good, I am satisfied.
This review is about item#07189847.
Main use is 200 m rope storage / transportation
5
From Japan
On 2014-07-02 16:57:19
Three famous Mr. Atsushi let me love all kinds of containers from old days. Texture and durability Even if it treats somewhat roughly, it is handy without any cracks.
This review is about item#07189847.

Related Products