Buy more than* S$200* and get FREE SHIPPING

Plastic Container "San Bucket No1N"

Nesting Height (mm)
20
Inside Dimension (mm)
135x95x75
usable inner dimension
121x81x71
Material
PP
...see all
Product Options
ADD TO CART
Capacity (L) Weight (g) TRUSCO Part Number Outside Dimension (mm) Capacity (L) Type Color 2015 Trusco Published Pages Shape 2014 TRUSCO Published Page Outside Dimension (frontage W x depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (g) TRUSCO Part Number Outside Dimension (mm) Capacity (L) Type Color 2015 Trusco Published Pages Shape 2014 TRUSCO Published Page Outside Dimension (frontage W x depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 90 342-4855 - - Nesting: 90 degrees Stacking by rotation Yellow 4 1036 Bottom: SG (Other) 3-2579 155x117x80 1PC 1 SKBU-1N-YE 37130073 7.50 SGD
Shipped after 2017-09-25
0.8 90 342-4847 - - - - - - - 155x117x80 1pc 1 SKBU-1N-GLL 37130055 7.49 SGD
Shipped after 2017-09-25
- - - 155x117x80 0.8 Nesting: 90-degree stacking BL (blue) - Bottom: SG (others) - - 1PC 1 #1N 07189883 7.44 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products