Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

San Bucket ♯2N

5.00 (1)
Capacity (L)
1.9
usable inner dimension
194x120x71
...see all>
Product Options
ADD TO CART
Shape Compatible Card Cabinet Material Outside Dimension (frontage W x depth D x Height H) (mm) Compatible Capacity (L) Weight (g) TRUSCO Part Number Nesting Height (mm) Inside Dimension (mm) Outside Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Compatible Card Cabinet Material Outside Dimension (frontage W x depth D x Height H) (mm) Compatible Capacity (L) Weight (g) TRUSCO Part Number Nesting Height (mm) Inside Dimension (mm) Outside Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 type both short sides - 232x154x80 - 1.9 140 342-4871 - - - - Blue 1PC 1 SKBU-2N-BL 37130177 9.99 SGD
In stock
Bottom: SG (others) - PP - Card inserting: both short edges type 13 - - - 25 208x134x75 232x154x80 Nesting: 90-degree stacking YE (yellow) 1PC 1 #2N 07189892 9.99 SGD
In stock
- 13 type short sides - 232x154x80 - 1.9 140 342-4880 - - - - Light gray 1PC 1 SKBU-2N-GLL 37130134 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Receive spilling oil from cylinder and hose
5
From Japan
On 2015-02-14 14:10:49
The oil has not leaked. It has not broken up now.
This review is about item#37130177.

Related Products