Buy more than* S$200* and get FREE SHIPPING

Sun Bucket # 37N-2

4.00 (1)
Nesting Height (mm)
83, 83
Compressive Load (kN[kgf])
9.21(940), 9.21(940)
Inside Dimension (mm)
571x339x199, 571x339x199
Outside Dimension (mm)
614x382x203, 614x382x203
Capacity (L)
36.7, 36.7
usable inner dimension
528x319x174, 528x319x174
Type
Nesting: The stacking by a handle
Color
Light gray
Shape
Bottom: SG (Other)
Material
PP, PP
Compatible
Card feed: both short sides 10 and 14-inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #37N-2 07189901 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for organizing heavy objects
4
From Japan
On 2013-01-27 13:31:24
Even if we put heavy items, this case is secure as it is solid. By having the handle inside, it is good to be able to stack even when objects are in.
This review is about item#07189901.

Related Products