Buy more than* S$200* and get FREE SHIPPING

Sun Separator 35

3.33 (3)
Stacking Height (mm)
29
Outside Dimension (mm)
628x35x4
Pitch (mm)
15
Color
Light Gray
Material
with feeler PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 35 07190416 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For partition inside the tool cabinet
3
From Japan
On 2018-03-16 18:25:46
It is good to be able to set the position finely because there are many miso, but it is regrettable that there is a bend (sled?), The middle float, the end is warping and not steady at the bottom of the cabinet
This review is about item#7190416.
Used as a break in the bat
3
From Japan
On 2013-10-30 10:26:02
Although it was convenient to cut, but the material was softer than I thought it was impossible to delimit it unless I stuffed the partition part.
This review is about item#07190416.
Partition for shipping products outside the prefecture
4
From Japan
On 2013-10-21 10:38:37
As a partition, I think that it is very nice because it can match the size depending on the item. A little more, I think that it is good if there is a wide one (about 50). I think that it is a bit expensive. It is the best if it is about 100.
This review is about item#07190416.

Related Products