Buy more than* S$200* and get FREE SHIPPING

Electronic Balance

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
AS ONE Part Number
1-6842-03
The number of modes / figures on maximum (more)
12000
Percent Mode /Minimum Display(%)
0.1
Percent Mode / 100% Registration Minimum Mass (g)
100
Linearity
+/-1g/+/-2g/+/-5g
Weighing /Minimum Indication
3000/1 6000/2 12000/5
Measurement Plate Dimensions (Width x Depth) (mm)
170x133
Counting mode/Minimum Measureable Weight (g)
1
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Reproducibility
1g/2g/5g
Display
7-Segment LCD display with back light 16 mm height
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
Weight (kg)
About 1.5
TRUSCO Part Number
292-3556
Accessories
INSTRUCTION MANUAL, AC ADAPTER
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW-12Ki 07206954 270.03 SGD
In stock
ADD TO CART

Related Products

A&D

A&D