Buy more than* S$200* and get FREE SHIPPING

Electronic Balance

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
AS ONE Part Number
1-6842-02
The number of modes / figures on maximum (more)
15000
Percent Mode /Minimum Display(%)
0.1
Percent Mode / 100% Registration Minimum Mass (g)
10
Linearity
+/-0.1g/+/-0.2g/+/-0.5g
Weighing /Minimum Indication
300/0.1 600/0.2 1500/0.5
Measurement Plate Dimensions (Width x Depth) (mm)
170x133
Counting mode/Minimum Measureable Weight (g)
0.1
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Reproducibility
0.1g/0.2g/0.5g
Display
7-Segment LCD display with back light 16 mm height
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
Weight (kg)
About 1.5
Description 2
Economy type resolution resolution 1 / 3000 compact electronic weighing.
TRUSCO Part Number
292-3548
Accessories
INSTRUCTION MANUAL, AC ADAPTER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW-1500i 07206945 299.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Number of parts count
4
From Japan
On 2014-04-04 13:31:24
When the inventory approached and tried to buy the balance, it was just bargain sale item, so I bought it. It is difficult for very fine and light things, but the display response is satisfied quickly.
This review is about item#07206945.
Product analysis work
5
From Japan
On 2013-07-18 09:38:43
Weighing switch is convenient. Display characters are easy to see.
This review is about item#07206945.
It is used for weighing seasonings and confirming and measuring products.
3
From Japan
On 2011-12-08 13:31:43
Although it uses 6 units, it is reputed that dials are large and easy to see. Unit is fine, and it is inexpensive because it is continuing purchase, but I think that there are problems in how to use, but it breaks well. Thanks to similar shape specifications, I am very grateful that nationally certified products can be purchased at a low price.
This review is about item#07206945.

Related Products

A&D

A&D