Buy more than* S$200* and get FREE SHIPPING

Electronic Balance

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
The number of modes / figures on maximum (more)
15000
Percent Mode /Minimum Display(%)
0.1
Percent Mode / 100% Registration Minimum Mass (g)
1
Linearity
+/-0.01g/+/-0.02g/+/-0.05g
Weighing /Minimum Indication
30/0.01 60/0.02 150/0.05
Measurement Plate Dimensions (phi mm)
110
Counting mode/Minimum Measureable Weight (g)
0.01
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x55
Reproducibility
0.01g/0.02g/0.05g
Display
7-Segment LCD display with back light 16 mm height
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
Weight (kg)
About 1.1
Description 2
Economy type resolution resolution 1 / 3000 compact electronic weighing.
TRUSCO Part Number
292-3530
Accessories
INSTRUCTION MANUAL, AC ADAPTER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW-150i 07206936 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surveying at the time of using adhesive
5
From Japan
On 2016-09-29 16:33:58
It is low price, but it is functioning sufficiently. Minimum survey is also 0.01 as requested
This review is about item#7206936.

Related Products

A&D

A&D