Buy more than* S$200* and get FREE SHIPPING

OPP Clear Packing Tape

3.97 (715)
Adhesive Force (N/25mm)
8.7
Tensile Strength (N/25mm)
85.1
Tape Thickness (mm)
0.05
Tape Length (m)
50
Base Material
Polypropylene film (BOPP) (thin film)
Tape Width (mm)
48
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 1Box(50Roll) 1 - 09444863 -
Discontinued
[x]
Transparent color 1Roll 1 - 07063061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 360
4 star 142
3 star 98
2 star 60
1 star 55
Review Rating: 3.97
715 Customer Reviews
The reviews are automatic translation.
For packing
4
From Japan
On 2018-02-13 15:08:17
I was worried because the price was cheap, but enough. I will buy it again when it runs out.
This review is about item#9444863.
It is too thin!
1
From Japan
On 2018-01-11 21:05:46
How cheap is it even too thin? It is difficult to use it out easily.
This review is about item#7063061.
Packaging operation
2
From Japan
On 2018-01-04 16:58:21
Just a cheap one that is easy to cut a thin thousand. For cost reduction, it is inconvenient but used.
This review is about item#7063061.
There is no problem.
3
From Japan
On 2017-12-31 23:04:39
I bought it all together, but there was no problem in use.
This review is about item#7063061.
I used it for packing.
4
From Japan
On 2017-11-26 10:57:42
I am saved because it can be used cheaply and without hesitation. It is necessities.
This review is about item#7063061.
Used for parts packaging at work
5
From Japan
On 2017-11-23 23:32:34
I do not compete with the neighborhood home center at the price, The ease of use was good repeat. It is said that sales will be terminated, I bought it all together.
This review is about item#7063061.
Office supplies
5
From Japan
On 2017-11-19 16:50:22
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7063061.
For packing
4
From Japan
On 2017-11-18 17:29:17
I think that the smell is somewhat tight although the adhesive strength and the state of tape breakage are not problematic. But costly performance is good.
This review is about item#7063061.
For packing
2
From Japan
On 2017-10-11 21:04:03
I have purchased it several times, but it gets cold (new) red label Especially, it is difficult to peel off, and there are too many stops in the middle. There is something irritated. I want you to improve.
For packing the click post.
3
From Japan
On 2017-10-08 01:04:15
I attached it to a tape cutter and used it. The price was also cheap and the thickness was just right, but I often felt stress as I often run out during use. There were also things that could be used smoothly, but it is slightly unstable.
This review is about item#07063061.

Related Products