Buy more than* S$200* and get FREE SHIPPING

Sheet Gasket for Flange, Non Asbestos

5.00 (1)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Density (g/cm3)
1.81
Color
Blue
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Compression Ratio (%) Operating Temperature Range (deg C) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Ratio (%) Operating Temperature Range (deg C) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0 (34.3MPa at the time) -50 to 100 10Kx10A 57.0 (34.3MPa at the time) 1Sheet 1 V6500 1.5T 10K 10A 07185096 2.99 SGD
Shipped after 2018-01-23
10.0(When 34.3MPa) -50 - 100 10Kx15A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 15A 07185105 2.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx20A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 20A 07185114 2.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx25A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 25A 07185123 3.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx32A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 32A 07185132 4.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx40A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 40A 07185141 4.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx50A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 50A 07185157 5.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx65A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 65A 07185166 7.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx80A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 80A 07185175 8.99 SGD
In stock
10.0(When 34.3MPa) -50 - 100 10Kx100A 57.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T 10K 100A 07185184 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for valve replacement, piping construction
5
From Japan
On 2012-02-27 12:39:58
We are always indebted to you because we can deliver small quantities, multiple varieties immediately when you are busy. I am very satisfied.
This review is about item#07185123.

Related Products