Buy more than* S$200* and get FREE SHIPPING

Sheet Gasket for Flange, Non Asbestos

5.00 (2)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Density (g/cm3)
1.81
Color
Blue
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) -50 to 100 10Kx100A 1Sheet 1 V6500 1.5T 10K MPacking 100A 07185087 6.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx10A 1Sheet 1 V6500 1.5T 10K Packing 10A 07184992 0.99 SGD
Shipped after 2018-02-26
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx15A 1Sheet 1 V6500 1.5T 10K Packing 15A 07185001 1.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx20A 1Sheet 1 V6500 1.5T 10K Packing 20A 07185017 1.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx25A 1Sheet 1 V6500 1.5T 10K Packing 25A 07185026 1.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx32A 1Sheet 1 V6500 1.5T 10K Packing 32A 07185035 2.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx40A 1Sheet 1 V6500 1.5T 10K Packing 40A 07185044 2.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx50A 1Sheet 1 V6500 1.5T 10K Packing 50A 07185053 3.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx65A 1Sheet 1 V6500 1.5 10 K T PACKING 65A 07185062 4.99 SGD
In stock
57.0 (When 34.3MPa) 10.0(When 34.3MPa) -50 - 100 10Kx80A 1Sheet 1 V6500 1.5T 10K Packing 80A 07185071 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When replacing air conditioning control valve
5
From Japan
On 2016-07-13 18:08:26
I could use it without particular problem.
This review is about item#07185053.
Plumbing work
5
From Japan
On 2014-06-04 22:36:23
It was able to be used without problems
This review is about item#07185001.

Related Products