Buy more than* S$200* and get FREE SHIPPING

Union Packing, Non Asbestos

3.75 (4)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Color
Blue
...see all>
Product Options
ADD TO CART
Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) -50 to 100 1.5 65A 55.0 (34.3MPa at the time) 1Sheet 1 V6500 1.5T Union packing 65A 39297851 4.06 SGD
Shipped after 2017-11-27
10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) -50 to 100 1.5 80A 55.0 (34.3MPa at the time) 1Sheet 1 V6500 1.5T Union packing 80A 39297867 4.83 SGD
Shipped after 2017-11-27
10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) -50 to 100 - 100A 55.0 (34.3MPa at the time) 1Sheet 1 V6500 1.5T Union packing 100A 39297876 8.36 SGD
Shipped after 2017-12-01
10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 1.5 6A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 6A 07184703 0.46 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 1.5 8A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 8A 07184712 0.53 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 1.5 10A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 10A 07184721 0.68 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 1.5 15A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 15A 07184737 0.65 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 1.5 20A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 20A 07184746 0.85 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 1.5 25A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 25A 07184755 1.18 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 1.5 32A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 32A 07184764 1.38 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 1.5 40A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 40A 07184773 1.84 SGD
Shipped after 2017-11-27
10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 1.5 50A 55.0 (When 34.3MPa) 1Sheet 1 V6500 1.5T union packing 50A 07184782 2.64 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As a union packing for flanges
5
From Japan
On 2017-10-06 12:51:49
I could use it without any problem. Even if it is tightly strengthened tightly, it does not break, it closely adheres properly and there is no leakage etc.
This review is about item#07184712.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:35:52
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#7184737.
Used for packing of nipple
3
From Japan
On 2014-08-18 08:52:29
It was very sturdy, it was far better than what comes with the market. I think that we will continue to use it if there is fabrication of aquarium.
This review is about item#07184782.
Used in piping of vacuum pump
3
From Japan
On 2011-05-21 12:11:54
I wanted teflon packing but I thought that it would not change so much.
This review is about item#07184755.

Related Products