Buy more than* S$200* and get FREE SHIPPING

Sheet Gasket for Flange, Non Asbestos

5.00 (1)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Color
Blue
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Compatible Recovery (%) Compression Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Compatible Recovery (%) Compression Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Horizontal direction 15.3 (153) -50 to 100 10Kx10A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) 1Sheet 1 V6500 3T 10K AllPacking 10A 07185491 3.99 SGD
In stock
Horizontal direction 15.3 (153) -50 - 100 10Kx100A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) 1Sheet 1 V6500 3T 10K AllPacking 100A 07185586 18.99 SGD
In stock
horizontal direction 15.3 (153) -50 - 100 10Kx15A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 15A 07185507 3.99 SGD
In stock
horizontal direction 15.3 (153) -50 - 100 10Kx20A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 20A 07185516 4.99 SGD
In stock
horizontal direction 15.3 (153) -50 - 100 10Kx25A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 25A 07185525 6.99 SGD
In stock
Cross direction 15.3 (153) -50 - 100 10Kx32A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 32A 07185534 7.99 SGD
In stock
Cross direction 15.3 (153) -50 - 100 10Kx40A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 40A 07185543 8.99 SGD
In stock
Cross direction 15.3 (153) -50 - 100 10Kx50A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 50A 07185552 10.99 SGD
In stock
Cross direction 15.3 (153) -50 - 100 10Kx65A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 65A 07185561 12.99 SGD
In stock
horizontal direction 15.3 (153) -50 - 100 10Kx80A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) 1Sheet 1 V6500 3T 10K allover packing 80A 07185577 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When replacing the valve
5
From Japan
On 2016-07-13 18:07:46
I could use it without particular problem.
This review is about item#07185552.

Related Products