Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sheet Gasket for Flange, Non Asbestos

5.00 (1)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Color
Blue
Thickness (mm)
3
...see all
Product Options
ADD TO CART
Recovery (%) Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recovery (%) Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) -50 to 100 10Kx100A 1Sheet 1 V6500 3T 10K MPacking 100A 07185482 9.27 SGD
In stock
55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) -50 to 100 10Kx10A 1Sheet 1 V6500 3T 10K MPacking 10A 07185394 1.43 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 10Kx15A 1Sheet 1 V6500 3T 10K Packing 15A 07185403 1.72 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 10Kx20A 1Sheet 1 V6500 3T 10K Packing 20A 07185412 2.02 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 10Kx25A 1Sheet 1 V6500 3T 10K Packing 25A 07185421 2.84 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 10Kx32A 1Sheet 1 V6500 3T 10K Packing 32A 07185437 3.27 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 10Kx40A 1Sheet 1 V6500 3T 10K Packing 40A 07185446 3.46 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 10Kx50A 1Sheet 1 V6500 3T 10K Packing 50A 07185455 4.90 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153) -50 - 100 10Kx65A 1Sheet 1 V6500 3T 10K Packing 65A 07185464 6.82 SGD
In stock
55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153) -50 - 100 10Kx80A 1Sheet 1 V6500 3T 10K Packing 80A 07185473 8.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the air-conditioning control valve replacement
5
From Japan
On 2016-08-11 16:20:35
In particular, it could be used without problems. Also I would like to use if there is an opportunity.
This review is about item#7185455.

Related Products