Buy more than* S$200* and get FREE SHIPPING

Sheet Gasket for Flange, Non Asbestos

5.00 (1)
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Color
Blue
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Compatible Recovery (%) Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Compatible Recovery (%) Compression Ratio (%) Tensile Strength (Mpa[kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 to 100 5Kx80A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153)   1Sheet 1 V6500 3T 5K AllPacking 80A 07185376 12.99 SGD
Shipped after 2018-01-24
-50 to 100 5Kx100A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153)   1Sheet 1 V6500 3T 5K AllPacking 100A 07185385 17.99 SGD
Shipped after 2018-01-24
-50 to 100 5Kx65A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153)   1Sheet 1 V6500 3T 5K AllPacking 65A 07185367 10.99 SGD
In stock
-50 to 100 5Kx10A 55.0 (34.3MPa at the time) 10.0 (34.3MPa at the time) Horizontal direction 15.3 (153) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 V6500 3T 5K AllPacking 10A 07185297 2.99 SGD
Shipped after 2018-01-24
-50 - 100 5Kx15A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153)   1Sheet 1 V6500 3T 5K allover packing 15A 07185306 3.99 SGD
Shipped after 2018-01-24
-50 - 100 5Kx20A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153)   1Sheet 1 V6500 3T 5K ALLOVER PACKING 20A 07185315 3.99 SGD
In stock
-50 - 100 5Kx25A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153)   1Sheet 1 V6500 3T 5K allover packing 25A 07185324 4.99 SGD
Shipped after 2018-01-24
-50 - 100 5Kx32A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153)   1Sheet 1 V6500 3T 5K allover packing 32A 07185333 5.99 SGD
Shipped after 2018-01-24
-50 - 100 5Kx40A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) horizontal direction 15.3 (153)   1Sheet 1 V6500 3T 5K allover packing 40A 07185342 5.99 SGD
In stock
-50 - 100 5Kx50A 55.0 (When 34.3MPa) 10.0(When 34.3MPa) Cross direction 15.3 (153)   1Sheet 1 V6500 3T 5K allover packing 50A 07185351 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection process between boiler and gas pipe
5
From Japan
On 2013-12-15 17:07:31
I used it trusted as a manufacturer product. There is a thickness of 3 mm so you can be relieved.
This review is about item#07185351.

Related Products