Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Allowable Boost Pressure (kPa) Cycle(Hz) Viscosity Range (mm2/s) Type Installation Location Weight (kg) Liquid Temperature Range (degree c) Maximum Pumping Water Amount (L/min) (50Hz/60Hz) Phase Number Rated Output (W) (50Hz/60Hz) Specific Gravity Screw Diameter B Maximum Pumping Height (m) (50/60 Hz) Maximum Rate of Flow (L/min) Power Consumption (W) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz) Dimensions (Width W x Height H x Depth D) (mm) Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz) Rated Output (W) Hose Caliber (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Allowable Boost Pressure (kPa) Cycle(Hz) Viscosity Range (mm2/s) Type Installation Location Weight (kg) Liquid Temperature Range (degree c) Maximum Pumping Water Amount (L/min) (50Hz/60Hz) Phase Number Rated Output (W) (50Hz/60Hz) Specific Gravity Screw Diameter B Maximum Pumping Height (m) (50/60 Hz) Maximum Rate of Flow (L/min) Power Consumption (W) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz) Dimensions (Width W x Height H x Depth D) (mm) Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz) Rated Output (W) Hose Caliber (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 100 or less 50/60 Working solution: to 30 Screw Type For indoor installation 6.9 -20 to 90 - Single-phase - 1.1 or less PF3/4 14.0(19.8) 50Hz: 33.0/60Hz: 36.0 190/280 18/15 112x170x241 2013/12/17 50Hz: 100 60Hz: 150 -   1PC 1 PMD-1521B6M 07184055 439.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Hose type For indoor installation 3.4 -20 to 90 - Single-phase - 1.1 or less - 6.5(8.7) 50Hz: 16.0/60Hz: 18.0 45/60 7.0/6.5 106x99x194 5.0/6.5 50Hz: 20 60Hz: 30 17A   1PC 1 PMD-331B6C 07183985 259.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Hose type For indoor installation 1.3 -20 to 90 - Single-phase - 1.1 or less - 2.2(3.0) 50Hz: 9.5/60Hz: 11.0 15/19 2.0/5.2 107x90x162 1.5/4.8 50Hz: 3 60Hz: 4 14A   1PC 1 PMD-0411B6B 07183942 129.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Screw Type For indoor installation 3.4 -20 to 90 - Single-phase - 1.1 or less PF1/2 6.5(8.7) 50Hz: 16.0/60Hz: 18.0 45/60 7.0/6.5 106x99x194 5.0/6.5 50Hz: 20 60Hz: 30 -   1PC 1 PMD-331B6K 07183994 259.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Hose type For indoor installation 3.8 -20 to 90 - Single-phase - 1.1 or less - 8.5(11.1) 50Hz: 15.0/60Hz: 15.5 81/96 9.0/7.0 106x126x206.5 7.0/6.5 50Hz: 40 60Hz: 50 19A   1PC 1 PMD-521B6D 07184021 289.99 SGD
In stock
Three-phase 200 100 or less 50/60 Working solution: to 30 Screw Type For indoor installation 6.8 -20 to 90 - Three-phase - 1.1 or less PF3/4 14.0(19.5) 50Hz: 33.0/60Hz: 36.0 180/260 18/15 112x170x241 2013/12/17 50Hz: 100 60Hz: 150 -   1PC 1 PMD-1523B6M 07184073 439.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Screw type For inside installation 1.7 -20 to 90 - Single phase - Under 1.1 PF3/8 4.2(5.6) 50Hz: 14.0/60Hz: 15.5 26/35 5.0/3.0 104x85x152 3.5/6 50Hz: 10 60Hz: 15 -   1PC 1 PMD-121B6J 07183976 219.99 SGD
In stock
100 100 or less 50/60 Working solution: to 30 Hose type For inside installation 0.9 -20 to 90 - Single phase - Under 1.1 - 1.6(2.5) 50Hz: 6.4/60Hz: 7.5 29/26 1.5/3.0 92x77x135 1/3.5 50Hz: 3 60Hz: 3 14A   1PC 1 PMD-0311B6B 07183924 -
Discontinued
[x]
100 100 or less 50/60 Working solution: to 30 Screw Type For indoor installation 0.9 -20 to 90 - Single-phase - 1.1 or less PF1/2 1.6(2.5) 50Hz: 6.4/60Hz: 7.5 29/26 1.5/3.0 92x77x135 1/3.5 50Hz: 3 60Hz: 3 -   1PC 1 PMD-0311B6K 07183933 -
Discontinued
[x]
100 100 or less 50/60 Working solution: to 30 Hose type For indoor installation 1.7 -20 to 90 - Single-phase - 1.1 or less - 4.2(5.6) 50Hz: 14.0/60Hz: 15.5 26/35 5.0/3.0 104x85x152 3.5/6 50Hz: 10 60Hz: 15 14A   1PC 1 PMD-121B6B 07183967 219.99 SGD
In stock
100 - 50/60 - - - 1.6 -20-90 16.5/18.5 - 10/15 - - 2.5/3.5 - 27/34 3.0/7.4 104x85x150 2.0/7.8 - 14A   1pc 1 PMD-111B 07183951 229.99 SGD
In stock
100 - 50/60 - - - 6.9 -20-90 33.0/36.0 - 100/150 - - 14.0/19.8 - 190/280 18/15 112x170x241 12/17 - 20A   1pc 1 PMD-1521B6E 07184046 439.99 SGD
In stock
200 - 50/60 - - - 6.8 -20-90 33.0/36.0 - 100/150 - - 14.0/19.5 - 180/260 18/15 112x170x241 12/17 - 20A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PMD-1523B6E 07184064 419.99 SGD
Shipped after 2018-05-15
100 - 50 - - - 3.8 -20-90 16.5 - 50 - - 10.3 - 95 9.0/7.0 106x126x206.5 9.0/7.0 - 19A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PMD-521A6D 07184003 279.99 SGD
Shipped after 2018-04-27
100 100 or less 50 Working solution: -30 Screw type For indoor installation 3.8 -20-90 16.5 Single-phase 50 1.1 or less PF1/2 10.3 - 95 9.0/7.0 106x126x206.5 9.0/7.0 - -   1PC 1 PMD-521A6K 07184012 289.99 SGD
In stock
100 100 or less 50/60 Working solution: -30 Screw type For indoor installation 3.8 -20-90 15.0/15.5 Single-phase 40/50 1.1 or less PF1/2 8.5/11.1 - 81/96 9.0/7.0 106x126x206.5 7.0/6.5 - -   1PC 1 PMD-521B6K 07184037 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 3
2 star 2
1 star 3
Review Rating: 4.13
30 Customer Reviews
The reviews are automatic translation.
Eco Cute Repair
5
From Japan
On 2018-03-16 16:02:23
We checked specifications and ordered it, we fixed the installation etc. almost in the same place as the existing pump, and we were satisfied that we could keep the performance of conventional performance.
This review is about item#7183967.
I want to pump water up 2 meters.
2
From Japan
On 2018-01-05 22:52:54
I wonder if it was an impossible pump to fly above! Did you order by mistake?
This review is about item#7183942.
Solar water heater circulation pump
5
From Japan
On 2017-11-23 21:05:33
Solar water heater pump leaking water, as an alternative item I chose it. It was a bit small and needed a bit of ingenuity for installation, It works without problems. Because it uses over 15 years Once you contact the manufacturer, you will definitely recommend a new water heater
This review is about item#7184021.
It is used for water circulation of mini hydroponic cultivators.
5
From Japan
On 2017-05-05 19:36:37
I just started using it, so I do not know the result yet, the current processing rotation sound is also quiet, it seems there is no heating.
This review is about item#7183942.
For floor heating circulation pump replacement
5
From Japan
On 2017-03-04 16:48:47
Since it is possible to change the discharge direction, installation is very easy. Glass epoxy resin in pump part? I'm solid with making like. Although the company 's company that I used to date was disassembling and servicing every month, this has been going well for more than two months without increasing the load current. There is also a development map and it is kind. Strongly speaking if you want to sell pump parts assembly as a spare part, you want to purchase in advance for replacement when it is time to say.
This review is about item#7183985.
House circulation hot water circulation
5
From Japan
On 2016-11-29 17:45:51
I purchased this because I used it more than before. It is just a good circulation volume.
This review is about item#7183942.
Solar water heater antifreeze circulation pump
5
From Japan
On 2016-07-15 17:22:04
It was grateful because there was a product of the same function due to breakdown of the pump established in 1985. Hot water supply costs are very helpful. Immediate delivery was also appreciated.
This review is about item#07184021.
Farm work
5
From Japan
On 2016-04-19 18:43:44
Small size but high performance
This review is about item#07183985.
Replacement hot water pump
5
From Japan
On 2016-03-17 21:24:41
Although it is a substitute item, it can be used with confidence.
This review is about item#07184055.
Pumping up working water
1
From Japan
On 2015-11-04 16:43:26
I did not understand it in the catalog, but the dose (pumping amount) was not enough.
This review is about item#07183924.