Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Pumping Height (m) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz) Power Consumption (W) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz) Dimensions (Width W x Height H x Depth D) (mm) Allowable Boost Pressure (kPa) Rated Output (W) Available Atmosphere Temperature (degree c) Motor Viscosity Range (mm2/s) Rated Voltage (V) Maximum Pumping Water Amount (L/min) (50Hz/60Hz) Installation Location Cycle(Hz) Rated Output (W) (50Hz/60Hz) Liquid Temperature Range (degree c) Weight (kg) AS ONE Part Number Motor Output (W) Mounting Screw Diameter (B) Phase Number Caliber Specific Gravity Maximum Rate of Flow (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Pumping Height (m) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz) Power Consumption (W) (50/60 Hz) Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz) Dimensions (Width W x Height H x Depth D) (mm) Allowable Boost Pressure (kPa) Rated Output (W) Available Atmosphere Temperature (degree c) Motor Viscosity Range (mm2/s) Rated Voltage (V) Maximum Pumping Water Amount (L/min) (50Hz/60Hz) Installation Location Cycle(Hz) Rated Output (W) (50Hz/60Hz) Liquid Temperature Range (degree c) Weight (kg) AS ONE Part Number Motor Output (W) Mounting Screw Diameter (B) Phase Number Caliber Specific Gravity Maximum Rate of Flow (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.1(6.8) 5/35 70/110 3/35 120x120x240 100 or less 50Hz: 40 60Hz: 60 0 to 40 Fully closed indoor type motor Working solution: to 30 100 - For inside installation 50/60 - 0 to 60 3.4 - 50 G3/4 Single phase (Screw) G3/4 Under 1.1 50Hz: 43/60Hz: 48   1PC 1 PMD-581B2M 07183531 282.95 SGD
Shipped after 2017-05-01
3(4.2) 2013/03/19 32/43 2013/02/18 106x90x179 100 or less 50Hz: 15 60Hz: 20 0 to 40 All closed type indoor motor Working solution: to 30 100 - For indoor installation 50/60 - 0 to 60 1.7 1-649-33 30 - Single-phase (Hose) 17A (mm) 1.1 or less 50Hz: 25/60Hz: 28   1PC 1 PMD-371B2C 07183486 192.51 SGD
Shipped after 2017-05-01
3(4.2) 2013/03/19 32/43 2013/02/18 106x90x179 100 or less 50Hz: 15 60Hz: 20 0 to 40 Fully closed indoor type motor Working solution: to 30 100 - For inside installation 50/60 - 0 to 60 1.7 - 30 G3/4 Single phase (Screw) G3/4 Under 1.1 50Hz: 25/60Hz: 28   1PC 1 PMD-371B2M 07183495 192.51 SGD
Shipped after 2017-05-01
5.1(6.8) 5/35 70/110 3/35 120x120x240 100 or less 50Hz: 40 60Hz: 60 0 to 40 All closed type indoor motor Working solution: to 30 100 - For indoor installation 50/60 - 0 to 60 3.4 1-649-28 50 - Single-phase (Hose) 20A (mm) 1.1 or less 50Hz: 43/60Hz: 48   1PC 1 PMD-581B2E 07183522 282.95 SGD
Shipped after 2017-05-01
1.7(2.5) 2013/01/09 18/20 2013/01/06 80x70x130 100 or less 50Hz: 4 60Hz: 6 0 to 40 All closed type indoor motor Working solution: to 30 100 - For indoor installation 50/60 - 0 to 60 0.7 - 5 - Single-phase (Hose) 14A (mm) 1.1 or less 50Hz: 10/60Hz: 12   1PC 1 PMD-0531B2B2 07183452 119.90 SGD
Shipped after 2017-05-01
2.5(3.6) 2013/02/13 22/30 2013/01/13 106x90x179 100 or less 50Hz: 10 60Hz: 15 0 to 40 Fully closed indoor type motor Working solution: to 30 100 - For inside installation 50/60 - 0 to 60 1.7 - 20 - Single phase (Hose) 14A (mm) Under 1.1 50Hz: 15/60Hz: 20   1PC 1 PMD-221B2B 07183461 166.67 SGD
Shipped after 2017-05-01
2.5(3.6) 2013/02/13 22/30 2013/01/13 106x90x179 100 or less 50Hz: 10 60Hz: 15 0 to 40 All closed type indoor motor Working solution: to 30 100 - For indoor installation 50/60 - 0 to 60 1.7 - 20 G3/4 Single-phase (Screw) G3 / 4 1.1 or less 50Hz: 15/60Hz: 20   1PC 1 PMD-221B2M 07183477 166.67 SGD
Shipped after 2017-05-01
3.5/5.1 4/26 55/75 3/21 120x120x240 100 or less - 0-40 All Indoor type motor Working solution: -30 100 35/42 For indoor installation 50/60 35/45 0-60 3.4 1-649-36 40 - Single-phase (Hose) 20A (mm) 1.1 or less -   1PC 1 PMD-421B2E 07183504 257.11 SGD
Shipped after 2017-05-01
5.7/8 5/50 105/155 3/50 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 100 62/72 For indoor installation 50/60 65/100 0-60 4.8 - 60 G1 Single-phase (Screw) G1 1.1 or less -   1PC 1 PMD-641B2P 07183556 295.87 SGD
Shipped after 2017-05-01
5.7/8 5/50 100/150 3/50 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 200 62/72 For indoor installation 50/60 65/100 0-60 4.7 - 60 G1 Three-phase (Screw) G1 1.1 or less -   1PC 1 PMD-643B2P 07183574 295.87 SGD
Shipped after 2017-05-01
6.3/8.9 6/63 160/230 4/60 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 100 87/100 For indoor installation 50/60 120/160 0-60 5.4 1-649-31 150 - Single-phase (Hose) 26A (mm) 1.1 or less -   1PC 1 PMD-1561B2F 07183583 386.30 SGD
Shipped after 2017-05-01
6.3/8.9 6/63 160/230 4/60 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 100 87/100 For indoor installation 50/60 120/160 0-60 5.4 - 150 G1 Single-phase (Screw) G1 1.1 or less -   1PC 1 PMD-1561B2P 07183592 386.30 SGD
Shipped after 2017-05-01
6.3/8.9 6/70 160/240 4/64 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 200 87/100 For indoor installation 50/60 120/160 0-60 5 1-649-32 150 - Three-phase (Hose) 26Amm 1.1 or less -   1PC 1 PMD-1563B2F 07183601 373.39 SGD
Shipped after 2017-05-01
6.3/8.9 6/70 160/240 4/64 133x126x238 100 or less - 0-40 All Indoor type motor Working solution: -30 200 87/100 For indoor installation 50/60 120/160 0-60 5 - 150 G1 Three-phase (Screw) G1 1.1 or less -   1PC 1 PMD-1563B2P 07183617 373.39 SGD
Shipped after 2017-05-01
8.6/12 8/80 260/400 4/90 135x171x320 100 or less - 0-40 All Indoor type motor Working solution: -30 200 115/150 For indoor installation 50/60 150/250 0-60 7.5 - 250 G1 Three-phase (Screw) G1 1.1 or less -   1PC 1 PMD-2573B2P 07183696 593.02 SGD
Shipped after 2017-05-01
8.6/12 8/80 270/410 4/90 135x142x320 - - 0-40 - - 100 115/150 - 50/60 150/250 0-60 8 - 250 G1 - - - -   1pc 1 PMD-2571B2P 07183671 659.90 SGD
Shipped after 2017-05-01
12.3 - 410 8/75 - - - 0-40 - - 200 125 - 50 250 0-60 7.5 - 250 G1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PMD-2573A2P 07183653 649.90 SGD
Shipped after 2017-05-10
3.5/5.1 4/26 55/75 3/21 120x120x240 - - 0-40 - - 100 35/42 - 50/60 35/45 0-60 3.4 - 40 G3/4 - - - -   1pc 1 PMD-421B2M 07183513 289.90 SGD
Shipped after 2017-05-01
5.7/8 5/50 105/155 3/50 133x126x238 - - 0-40 - - 100 62/72 - 50/60 65/100 0-60 4.8 1-649-29 60 - - - - -   1pc 1 PMD-641B2F 07183547 339.90 SGD
Shipped after 2017-05-01
8.6/12 8/80 260/400 4/90 135x142x320 - - 0-40 - - 200 115/150 - 50/60 150/250 0-60 7.5 - 250 - - - - -   1pc 1 PMD-2573B2F 07183687 649.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Circulation
5
From Japan
On 2016-07-24 16:04:49
Cheap and it can be properly circulated to a small percentage.
This review is about item#07183486.
Transport of an alkaline solution
5
From Japan
On 2015-11-04 21:19:43
The sound is strong even in a quiet and alkali solution? Very easy to handle. But wish I had a little "power" in this size ....
This review is about item#07183486.
In cages seawater circulation
4
From Japan
On 2015-07-25 19:11:14
I think that there is not satisfactory if Rure be consideration salinity many exterior of corrosion prevention for the seawater that has been used until now for the product.
This review is about item#07183477.
Replacement of water
5
From Japan
On 2015-07-15 22:25:09
It looks small, but there is more power than it looks, I am surprised.
This review is about item#07183452.
Circulation of plum vinegar
4
From Japan
On 2015-05-27 17:37:53
I thought the kana looks small okay is pretty good feeling!
This review is about item#07183452.
Circulation pump of live fish aquarium
5
From Japan
On 2014-12-15 13:23:31
Now quiet than those that had been previously used.
This review is about item#07183583.
Use the dirt of the ship's deck
5
From Japan
On 2014-12-09 13:42:12
After water pressure is also good it is the durability issue.
This review is about item#07183461.
Circulation cleaning of the tube
3
From Japan
On 2014-09-18 22:27:49
Is also satisfied with the on water pressure light in the compact.
This review is about item#07183531.
For aquarium
5
From Japan
On 2014-06-11 13:53:22
It is good and quiet.
This review is about item#07183522.
Because I kept the Gangaseuni of parrot fish fishing bait at the factory we use the circulation pump.
4
From Japan
On 2014-04-18 21:18:34
This is the second unit, but one second is the replacement failed. We circulation by connecting directly to the germicidal lamp. Because it is a water tank of 3000cc pump is also two also two germicidal lamp another one to the same manufacturer is working. Turn two and Gangase (sea urchin) also will be good because we are in healthy ,,,,
This review is about item#07183522.