Buy more than* S$200* and get FREE SHIPPING

ESLON Mini Ball Valve

5.00 (4)
Material (body)
PVC
Material (handle)
PVC
Material (O-Rings)
EPDM
Material (ball)
PVC
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Valve Model Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Handle Length C (mm) Diameter d (mm) Nominal Diameter (A) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Valve Model Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Handle Length C (mm) Diameter d (mm) Nominal Diameter (A) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/03/08 60 (Reference) 83 Male thread 3/8 x hose 40 (Reference) 254-4717 - 40 13 13 42 (Reference)   1PC 1 MV6NH 07185927 14.99 SGD
In stock
2013/01/02 60 (Reference) 83 Male thread 1/2 x hose 40 (Reference) 254-4709 - 40 13 15 42 (Reference)   1PC 1 MV6MH 07185911 14.99 SGD
In stock
3/8 - - Female thread 3/8 x female thread 3/8 40(reference) - - - - 19 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6FF 07186015 14.99 SGD
Shipped after 2018-01-19
3/8 - - Female thread 3/8 x Straight 40(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6FS 07186173 14.99 SGD
Shipped after 2018-01-19
1/4 - - Female thread 1/4 x Straight 40(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6GS 07186164 14.99 SGD
Shipped after 2018-01-19
1/2 - - Male thread 1/2 x ½ male thread 30(reference) - - - - - -   1PC 1 MV6MM 07185997 14.99 SGD
In stock
1/2 - - Male thread 1/2 x Straight 30(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6MS 07186067 13.99 SGD
Shipped after 2018-01-19
3/8 - - Male thread 3/8 x male screw 3/8 30(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6NN 07185981 14.99 SGD
Shipped after 2018-01-19
3/8 - - Male thread 3/8 x Straight 30(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6NS 07186051 19.99 SGD
Shipped after 2018-01-19
1/4 - - Male thread 1/4 x male screw quarter 30(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6OO 07185972 14.99 SGD
Shipped after 2018-01-19
1/4 47 83 Male thread 1/4 x hose 40(reference) 254-4725 2-2143 - - 8 -   1PC 1 MV60H 07185936 14.99 SGD
In stock
3/8x1/4 - - Male thread 3/8 x female 1/4 40(reference) - - - - Male thread 13 -   1PC 1 MV6NF 07186121 14.99 SGD
In stock
3/8x3/8 - - Male thread 3/8 x female thread 3/8 40(reference) - - - - Male thread 13, female 13 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6NG 07186137 14.99 SGD
Shipped after 2018-01-19
1/4 - - Female thread 1/4 x female 1/4 40(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6GG 07186006 14.99 SGD
Shipped after 2018-01-19
3/8 - - Female thread 3/8 x hose 40(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6FH 07185945 14.99 SGD
Shipped after 2018-01-19
1/4 - - Male thread 1/4 x Straight 30(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6OS 07186042 13.99 SGD
Shipped after 2018-01-19
1/2x1/4 - - Male thread 1/2 x female 1/4 40(reference) - - - - Male thread 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6MF 07186146 14.99 SGD
Shipped after 2018-01-19
1/2x3/8 - - Male thread 1/2 x female thread 3/8 40(reference) - - - - Male thread 15, female 13 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6MG 07186155 14.99 SGD
Shipped after 2018-01-19
1/4x1/4 - - Male thread 1/4 x female 1/4 40(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6OF 07186103 14.99 SGD
Shipped after 2018-01-19
- - - Straight Straight x 30(reference) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6SS 07186033 13.99 SGD
Shipped after 2018-01-19
- 47 100 Hose x hose 40(reference) 254-4733 2-2143 - - - -   1PC 1 MV6HH 07185963 14.99 SGD
Shipped after 2018-01-18
1/4 - - Female thread 1/4 x hose 40(reference) - - - - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6GH 07185954 14.99 SGD
Shipped after 2018-01-19
1/4x3/8 - - Male thread 1/4 x female thread 3/8 40(reference) - - - - Female thread 13 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MV6OG 07186112 14.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drainage tank installation
5
From Japan
On 2017-05-06 10:43:11
Because it is only used for taking in and out of water, it can be saved in price. Compact, valves can be used without problems, can be used with confidence.
This review is about item#7185911.
As a supply port for liquid fertilizer in horticultural facilities
5
From Japan
On 2015-09-30 18:22:51
In liquid fertilizer the metal valve rusted, so I was looking for a resin valve. It is convenient to use it by branching from the PVC tube and attaching a valve as many as the bed.
This review is about item#07185911.
Weak acid water piping
5
From Japan
On 2015-07-31 18:06:00
It is convenient to provide a water spout from PVC piping. It is convenient because you can also connect a water hose.
This review is about item#07185911.
As an air valve for fishing industry
5
From Japan
On 2013-09-02 18:21:41
I was perplexed by the 3/8 male screw, but I solved it and made an air piping facility.
This review is about item#07185927.

Related Products