Buy more than* S$200* and get FREE SHIPPING

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

3.75 (4)
Material (body)
PVC
Materials (ball sheets)
PTFE
Material (handle)
PVC
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
...see all>
Product Options
ADD TO CART
Octagon Part B (mm) Dimension H (mm) Diameter d (mm) Dimensions L (mm) Taper 1/T Operating Temperature Range (deg C) Inlet Diameter d1 (mm) Socket Length l(mm) Dimensions LH (mm) Nominal Diameter (A) Material (body cap) Dimension h (mm) Material (O-Rings) Connection Method Material (ball) Dimension D (phi mm) Material (stem O-ring) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Octagon Part B (mm) Dimension H (mm) Diameter d (mm) Dimensions L (mm) Taper 1/T Operating Temperature Range (deg C) Inlet Diameter d1 (mm) Socket Length l(mm) Dimensions LH (mm) Nominal Diameter (A) Material (body cap) Dimension h (mm) Material (O-Rings) Connection Method Material (ball) Dimension D (phi mm) Material (stem O-ring) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 133(Reference) 35 130 1/38 0 to 50 48.5 35 110 40 PVC 91(Reference) EPDM TS expression PVC 85 - 1.5 1PC 1 LV40S 07185832 57.99 SGD
In stock
34 74 (Reference) 13 79 1/30 0 - 50 18.3 18 76 13 - 54 (Reference) - TS-TYPE - 36 EPDM 3/8 1PC 1 LV13S 07185787 17.99 SGD
In stock
34 73 Reference 13 79 1/33 0 - 50 22.3 20 77 15 - 53 (reference) - TS-TYPE - 36 EPDM 1/2 1PC 1 LV15S 07185796 19.99 SGD
In stock
41 86 (Reference) 20 102 1/42 0 - 50 26.3 25 85 20 PVC 57 (Reference) EPDM TS-TYPE PVC 59 - 3/4 1PC 1 LV20S 07185805 24.99 SGD
In stock
46 96 (Reference) 25 113 1/43 0 - 50 32.3 29 95 25 PVC 64 (Reference) EPDM TS-TYPE PVC 66 - 1 1PC 1 LS25S 07185814 29.99 SGD
In stock
54 119 (Reference) 29 114 1/37 0 - 50 38.4 32 110 32 PVC 82 (Reference) EPDM TS-TYPE PVC 74 - 1.25 1PC 1 LV32S 07185823 40.99 SGD
In stock
77 154 (Reference) 45 155 1/35 0 - 50 60.6 39 140 50 PVC 103 (Reference) EPDM TS-TYPE PVC 103 - 2 1PC 1 LV50S 07185841 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
fishing
3
From Japan
On 2016-07-30 19:22:53
I failed because I was going to have 4 minutes of screw thread
This review is about item#07185796.
Repair of water supply piping
5
From Japan
On 2016-04-10 11:12:01
Installation is easy with PVC piping. Usability as a valve is also good.
This review is about item#07185805.
Used for water spray hose tip
3
From Japan
On 2016-03-29 17:07:13
After all, it seems like the frequency with the female screwdriver is good to use.
This review is about item#07185787.
Adjusting the water volume of the water supply pipe
4
From Japan
On 2013-06-25 11:19:07
It was very good except that the valve was firmly made, it was very good It is a no-brand and cheaper ball valve, but I chose this as the first reliability
This review is about item#07185787.

Related Products