Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

5.00 (2)
Material (body)
PVC
Material (handle)
PVC
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
...see all>
Product Options
ADD TO CART
Materials (ball sheets) Nominal Diameter (A) Material (body cap) Dimension h (mm) Material (O-Rings) Connection Method Material (ball) Dimension D (phi mm) Material (stem O-ring) Nominal Diameter (B) Octagon Part B (mm) Dimension H (mm) Inlet Diameter d1 (mm) Dimensions L (mm) Socket Length l(mm) Operating Temperature Range (deg C) Designation Female screw Dimensions LH (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (ball sheets) Nominal Diameter (A) Material (body cap) Dimension h (mm) Material (O-Rings) Connection Method Material (ball) Dimension D (phi mm) Material (stem O-ring) Nominal Diameter (B) Octagon Part B (mm) Dimension H (mm) Inlet Diameter d1 (mm) Dimensions L (mm) Socket Length l(mm) Operating Temperature Range (deg C) Designation Female screw Dimensions LH (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 PVC 91 (Reference) EPDM Screw type PVC 85 - - 65 133 48.5 130 30 0 - 50 Rc1 1/2 110 1PC 1 - 07185893 57.99 SGD
In stock
- 50 PVC 103(Reference) EPDM Screw PVC 103 - 2 77 154 60.6 155 35 0 to 50 - 140 1PC 1 - 07185902 78.99 SGD
In stock
- 32 PVC 82(Reference) EPDM Screw PVC 74 - 1.25 54 119 38.4 114 28 0 to 50 - 110 1PC 1 - 07185884 41.99 SGD
In stock
- 25 PVC 64 (Reference) EPDM Screw type PVC 66 - - 46 96 32.3 113 23 0 - 50 Rc1 95 1PC 1 - 07185875 29.99 SGD
In stock
- 20 PVC 57 (Reference) EPDM Screw type PVC 59 - 3/4 41 86 26.3 102 21 0 - 50 Rc3/4 85 1PC 1 - 07185866 -
Discontinued
[x]
PTFE 15 - 53 (reference) - Screw type - 36 EPDM 1/2 34 73 22.3 79 17 0 - 50 Rc1/2 77 1PC 1 - 07185857 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For temporary use of chemical cleaning
5
From Japan
On 2015-09-25 09:40:52
I purchased this item because I do not have 1/2 size of other companies I always purchased. Compared to the operability, the cock is a bit stiff, but we use it without any other inconveniences.
This review is about item#07185857.
Drain outlet of rain water storage tank
5
From Japan
On 2014-05-20 17:41:13
It is compact and lightweight, it's better to be lower price than metal
This review is about item#07185875.

Related Products