Buy more than* S$200* and get FREE SHIPPING

Trochoid Pump

Maximum Discharge Pressure (MPa)
0.5
...see all>
Product Options
ADD TO CART
Compatible Viscosity (mm2/s) Maximum DisCharge Rate (L/min)(50/60Hz) Connection Thread Specification Transporting Liquid Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Viscosity (mm2/s) Maximum DisCharge Rate (L/min)(50/60Hz) Connection Thread Specification Transporting Liquid Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10-500 3.7/4.5 RC1/4 Indoor use motor trochoid pump -5-80 1PC 1 TOP-12MA 07177712 70.99 SGD
In stock
10-500 2.2/2.7 RC1/8 - -5-80 1pc 1 TOP-11MA 07177703 71.99 SGD
Shipped after 2018-01-26
10-500 1.2/1.4 RC1/8 - -5-80 1pc 1 TOP-10MA 07177694 68.99 SGD
Shipped after 2018-01-26
10 to 500 6.7/8.1 RC3/8 Indoor use motor trochoid pump -5 to 80 1PC 1 TOP-13MA 07177721 91.99 SGD
In stock
ADD TO CART

Related Products