Buy more than* S$200* and get FREE SHIPPING

Motor trochoid pump

Motor Current (A)
0.65(50)/0.60(60)/0.60(60)
Motor frequency (Hz)
50/60
Working Viscosity Range (mm2 2/sec)
10-500
Motor Rotation Speed (min-1r.p.m)
1430(50)/1720(60)/1730(60)
Motor Voltage (V)
200(50)/200(60)/220(60)
Operating Ambient Temperature (deg C)
-10-40
Motor Output (W)
100
Number of Motor Poles (P)
4
Operating Temperature Range (deg C)
-5-80
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimension F (mm) Dimensions D LB Dimensions (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension F (mm) Dimensions D LB Dimensions (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70.5 14 Rc3/8 269.5 68.5 1pc 1 TOP-1ME100-13MAVB 07177904 549.99 SGD
Shipped after 2018-06-01
49.5 11 Rc1/8 248.5 66 1pc 1 TOP-1ME100-10MAVB 07177877 549.99 SGD
Shipped after 2018-06-01
49.5 11 Rc1/8 248.5 66 1pc 1 TOP-1ME100-11MAVB 07177886 549.99 SGD
Shipped after 2018-06-01
55.5 11 Rc1/4 254.5 66 1pc 1 TOP-1ME100-12MAVB 07177895 549.99 SGD
Shipped after 2018-06-01
ADD TO CART