Buy more than* S$200* and get FREE SHIPPING

Shield E-III Mask

Type
Type ear hook
Size
Free
Dimension (mm)
175x95
Material
Polypropylene nonwoven
Specification
Filtration capacity : 2.9micro m (Bacterial filtration efficiency): 87.88% (5 times measurement average value) Pressure loss (Delta P): 1.00mm H2O/cm 2 (5 times measurement average value) Silicon: Not detected (FTIR analysis)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 34042-220 07085662 66.99 SGD
In stock
ADD TO CART

Related Products