Buy more than* S$200* and get FREE SHIPPING

Double Ring End Wrench

4.50 (62)
Material
Chrome vanadium steel
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Dimensions L (mm) Weight (g) Overall Length (mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Dimensions L (mm) Weight (g) Overall Length (mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8*10 165 47 165 6 13 5.5 15 13.5 1PC 1 BXV 8*10 08742641 -
Discontinued
[x]
17*19 282 250 282 11 28 10.5 29.5 22 1PC 1 BXV 17*19 07072073 -
Discontinued
[x]
22*24 362 460 362 12.5 34.5 12.5 36.5 27 1PC 1 BXV 22*24 07072082 -
Discontinued
[x]
24*27 410 680 410 15 38 14.5 42 30 1PC 1 BXV 24*27 08742657 -
Discontinued
[x]
24*30 410 657 410 15 38 14.5 42 30 1PC 1 BXV 24*30 07072091 -
Discontinued
[x]
30x32 465 945 465 17 43.5 16.5 47 32.5 1PC 1 BXV 30x32 08742666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 42
4 star 11
3 star 7
2 star 2
1 star 0
Review Rating: 4.50
62 Customer Reviews
The reviews are automatic translation.
For motorcycle work
5
From Japan
On 2017-01-05 14:38:31
I purchase to remove the bolt for removing the tire, I have used it only once, but I am sure that making it is also solid and active.
This review is about item#7072082.
Exchange of oil element of German car
4
From Japan
On 2016-12-13 11:22:07
The oil element used for our own German car has 30 mm hexagonal protrusion. In a normal cup wrench, the part interferes and can not be used. Corresponding hand wrench has only motor wrench and it was hard to use in narrow place. This time, it happened to be a special price so I bought 24 x 30 mm double-ended glasses. In the first place, because the total length is 410 mm to accommodate the torque on the bolt with a head of 30 mm, it is slightly longer to lift the car with the car slope and remove the element. I cut it around the center and use it as a special tool. It is saved because I was able to buy it cheaply so I could use it. I will check bargain goods from now on.
This review is about item#7072091.
AF67 Wheel desorption when replacing rear wheel of original scooter
4
From Japan
On 2016-11-01 09:40:51
I use it for detaching the wheel when replacing the tire / brake shoe. It was saved because the price is cheap.
This review is about item#7072082.
Motorcycle Maintenance
5
From Japan
On 2016-06-18 20:06:15
Because it is cheap and precision is good, it is handy.
This review is about item#07072073.
Maintenance car etc etc
5
From Japan
On 2016-06-15 17:20:14
Building is solid and can be used with confidence
This review is about item#08742641.
Car maintenance
5
From Japan
On 2016-05-27 16:44:36
Satisfied
This review is about item#08742657.
During machine maintenance
5
From Japan
On 2016-05-07 05:35:28
It is a good wrench without deforming even if turning a hard screw etc.
This review is about item#07072073.
I bought it at the price ...
5
From Japan
On 2016-04-30 01:21:59
When are you going to use it? (; '· Ω ·) Well it will be used somewhere. Price is not complaining but it will only be a problem of durability
This review is about item#08742666.
Brake oil change DIY
4
From Japan
On 2016-04-15 13:18:44
If it is DIY, I think that this price is enough for this price. Actually I wanted to buy a cheap set but I was out of stock so we ordered only things to use immediately. Recently lack of what you want stand out.
This review is about item#08742641.
Maintenance of motorcycle
5
From Japan
On 2016-04-14 15:12:25
It was used for loosening the nut of the motorcycle. It was very good without licking. Next, I will buy another wrench.
This review is about item#07072082.

Related Products