Buy more than* S$200* and get FREE SHIPPING

Portable Electric Pump

Caution
When you pump operation, add further hose to the tip of the hose nozzle not to drop the combustible liquid from a high altitude. To avoid the extra stirrer of liquid, surely turn off the switch after use it. Separately from the static electricity, as impa, When you pump operation, add further hose to the tip of the hose nozzle not to drop the combustible liquid from a high altitude. To avoid the extra stirrer of liquid, surely turn off the switch after use it. Separately from the static electricity, as impa
Switching Capacity (A)
2.5(AC100V)
Activation Mode
Condenser
Cabtyre Cable (m)
7
Compatible Viscosity (C・P)
80 or less
Compatible Temperature (degree)
30 or less
Material (connection)
Aluminum alloy, nylon, SUS304, synthetic rubber
Discharge Amount (L/min) / Total Lift (m)
50Hz: 47/4
60Hz: 56/5
Cable
Power: chloroprene three or three-core cable
Phase Number
Single-phase
Fluid
Gasoline, diesel, kerosene, A heavy oil, etc..
Hose Length (m)
2
Revolution (min-1[r.p.m])
50Hz: 2800 / 60Hz: 3400
Voltage (V)
AC100
Standard
Department of Labor electro-mechanical equipment explosion-proof construction standards (explosion 爆記 issue: d2G3)
Current (A)
Motor at full load: 1.8
motor startup: 2.5
Cycle(Hz)
50/60
Number of Poles
2
Output (W)
65
Weight (kg)
About ten
Material
Suction pipe shaft: SUS304
impeller and internal resin: nylon resin
pump casing: aluminum die-cast
oil seal: Viton
hose: NBR
injection gun: aluminum casting packing NBR
Type
Motor: Explosion-proof single-phase induction motor
opener: Explosion-proof single circuit, single-throw switch
TRUSCO Part Number
241-3833
Specification
Countermeasure against static electricity
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC 07180327 2,399.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products