Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handy Pump

Using Limit Temperature (degree c)
50
Maximum Pumping Height (m)
5
Cord Length (m)
2.5
Power (V)
AC100
Current (A)
2
Cycle(Hz)
50/60
...see all
Product Options
ADD TO CART
Code Motor Output (W) Weight (kg) Material TRUSCO Part Number Accessories Pump Discharge (L/min) Available Viscosity (cP) Phase Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Motor Output (W) Weight (kg) Material TRUSCO Part Number Accessories Pump Discharge (L/min) Available Viscosity (cP) Phase Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC line Electric motor 40 (30 minutes rating) 2.2 Polypropylene - Phi19PVC inner diameter hoses 1m Head 0:00: 25 Up to 200 Single-phase 1PC 1 HP-601 02149497 722.22 SGD
In stock
- - - 3.2 - 458-0532 - - - - 1pc 1 HP-701 02149515 1,179.90 SGD
Shipped after 2017-05-10
ADD TO CART