Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal band saws for cutoff machines (tornedo PM)

4.20 (5)
Type
BPV
Thickness (mm)
0.95
Width (mm)
27
...see all>
Product Options
ADD TO CART
Overall Length (mm) Number of Blades Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Number of Blades Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3505 41735 For cutoff machines 1Box(10PC) 1 BPV 3505 4/6 07102873 -
Discontinued
[x]
3505 3/4 - 1box(5pc) 1 BPV 3505 3/4 16536004 509.99 SGD
In stock
3505 4/6 - 1box(5pc) 1 BPV 3505 4/6 16536013 509.99 SGD
In stock
2750 4/6 For cutoff machines 1Box(5PC) 1 BPV 2750 4/6 07102846 389.99 SGD
In stock
2750 5/7 For cutoff machines 1Box(5PC) 1 BPV 2750 5/7 07102855 389.99 SGD
In stock
3505 3/4 For cutoff machines 1Box(10PC) 1 BPV 3505 3/4 07102864 -
Discontinued
[x]
3750 4/6 For cutoff machines 1Box(5PC) 1 BPV 3750 4/6 07102882 509.99 SGD
Shipped after 2018-06-25
3750 5/7 For cutoff machines 1Box(5PC) 1 BPV 3750 5/7 07102891 509.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-12-03 15:44:35
There was no problem with both the quality and the life span used up to now.
This review is about item#16536004.
Cutting of steel
5
From Japan
On 2015-05-08 13:51:29
Good product taste
This review is about item#07102873.
Steel cutting
5
From Japan
On 2011-08-07 11:47:20
The amount is cheap compared to the band saw I had purchased before, I am satisfied with the feeling of use well.
This review is about item#07102891.
Cutting of steel
5
From Japan
On 2010-01-08 19:14:29
It is well worth it and it is worth it.
This review is about item#07102873.
Cutting of steel
1
From Japan
On 2008-03-01 09:38:21
It is economical with long life.
This review is about item#07102873.

Related Products