Buy more than* S$200* and get FREE SHIPPING

Cut Off Machine Metal Band Saw, Tornedo PM

...see all>
Product Options
ADD TO CART
Purpose Type Overall Length (mm) Thickness (mm) Number of Blades Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Type Overall Length (mm) Thickness (mm) Number of Blades Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For cutoff machines, For cutoff machines BPWV 4115 1.07 2/3 34 Cobalt HSS (high speed steel) PM 1Box(5PC) 1 BPWV 4115 2/3 07102916 629.99 SGD
Shipped after 2018-04-27
For cutoff machines, For cutoff machines BPWV 4880 1.07 3/4 41 Cobalt HSS (high speed steel) PM 1Box(5PC) 1 BPWV 4880 3/4 07102977 659.99 SGD
Shipped after 2018-04-27
For cutoff machines, For cutoff machines BPWV 4115 1.07 3/4 34 Cobalt HSS (high speed steel) PM 1Box(5PC) 1 BPWV 4115 3/4 07102925 629.99 SGD
Shipped after 2018-04-26
For cutoff machines - 3505 1.07 3/4 34 Cobalt HSS (high speed steel) PM 1Box(10PC) 1 BPWV35053-4 08673025 -
Discontinued
[x]
For cutoff machines, For cutoff machines BPWV 4115 1.07 2014/04/06 34 Cobalt HSS (high speed steel) PM 1Box(5PC) 1 BPWV 4115 4/6 07102934 629.99 SGD
Shipped after 2018-04-27
- - - - - - - 1box(5pc) 1 BPWV35053-4 16536022 599.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products