Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thickness (mm)
0.16, 0.16, 0.16
Material
Synthetic rubber, Synthetic rubber, Synthetic rubber
Specification
No powder and Uncharged., No powder and uncharged., Powder free, non-antistatic
...see all>
Product Options
ADD TO CART
AS ONE Part Number Inner Diameter (phi mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Diameter (phi mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-8150-03, 2-8150-03, 2-8150-03 15.0, 15.0, 15 50.0, 50.0, 50   1Pack(1000PC) 1 S15 07085565 129.99 SGD
In stock
- 21.0, 21.0, 21.0 48.0, 48.0, 48.0   1Pack(1000PC) 1 L21 07085531 129.99 SGD
In stock
- 13.5, 13.5, 13.5 48.0, 48.0, 48.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 S13.5 07085574 129.99 SGD
Shipped after 2018-06-28
2-8150-01, 2-8150-01, 2-8150-01 18.0, 18.0, 18 50.0, 50.0, 50   1Pack(1000PC) 1 M18 07085547 129.99 SGD
In stock
2-8150-02, 2-8150-02, 2-8150-02 16.5, 16.5, 16.5 50.0, 50.0, 50   1Pack(1000PC) 1 M16.5 07085556 129.99 SGD
In stock
ADD TO CART

Related Products