Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DAILOVE

5.00 (1)
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Overall Length (cm)
30
Thickness (mm)
0.2
Specification
For high-technology
...see all>
Product Options
ADD TO CART
TGK Product Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.7 7 None S SemiTransparent 1Pack(5Pair) 1 H20 07085294 90.99 SGD
In stock
716-23-72-86 11.3 7.5 Not available M Semi-translucent 1Pack(5Pair) 1 H20 07085303 89.99 SGD
In stock
716-23-72-88 12.1 7.9 Not available L Semi-translucent 1Pack(5Pair) 1 H20 07085312 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-02-02 18:06:49
Ideal for solvents.
This review is about item#07085303.

Related Products