Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Whole Surface Gasket, EPDM

Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Standard
5K
Operating Temperature Range (deg C)
-40 to 100
Color
Black
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Purpose Gasket Outer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Purpose Gasket Outer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 4 95 40A 15 - 120 1Sheet 1 40A 07088645 3.99 SGD
Shipped after 2018-06-26
77 4 130 65A - For general use 155 1Sheet 1 65A 07088663 5.99 SGD
Shipped after 2018-06-26
22 4 60 15A - For general use 80 1Sheet 1 15A 07088602 4.99 SGD
Shipped after 2018-06-26
61 4 105 50A - For general use 130 1Sheet 1 50A 07088654 4.99 SGD
Shipped after 2018-06-26
90 4 145 80A 19 For general use 180 1Sheet 1 80A 07088672 8.99 SGD
Shipped after 2018-06-26
141 8 200 125A 19 For general use 235 1Sheet 1 125A 07088697 30.99 SGD
Shipped after 2018-06-26
167 8 230 150A 19 For general use 265 1Sheet 1 150A 07088706 17.99 SGD
Shipped after 2018-06-26
28 4 65 20A - For general use 85 1Sheet 1 20A 07088611 2.99 SGD
Shipped after 2018-06-26
43 4 90 32A - For general use 115 1Sheet 1 32A 07088636 3.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products