Buy more than* S$200* and get FREE SHIPPING

Flange Whole Surface Gasket, EPDM

Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Standard
10K
Color
Black
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Bolt Hole Center Size (C)(phi mm) Nominal Diameter Operating Temperature Range (deg C) Bolt Hole Diameter (phimm) Purpose Gasket Outer Diameter D (mm) Inner Diameter d2 (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Center Size (C)(phi mm) Nominal Diameter Operating Temperature Range (deg C) Bolt Hole Diameter (phimm) Purpose Gasket Outer Diameter D (mm) Inner Diameter d2 (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 20A -40 to 100 15 - 100 28 4 1Sheet 1 20A 07088724 3.99 SGD
Shipped after 2018-02-26
140 65A -40 - 100 19 For general use 175 77 4 1Sheet 1 65A 07088776 6.99 SGD
Shipped after 2018-02-26
105 40A -40 to 100 19 - 140 49 4 1Sheet 1 40A 07088751 5.99 SGD
In stock
90 25A -40 to 100 19 - 125 35 4 1Sheet 1 25A 07088733 4.99 SGD
In stock
120 50A -40 to 100 19 - 155 61 4 1Sheet 1 50A 07088767 7.99 SGD
In stock
150 80A -40 to 100 19 - 185 90 8 1Sheet 1 80A 07088785 8.99 SGD
In stock
210 125A -40 to 100 23 For general use 250 141 8 1Sheet 1 125A 07088803 14.99 SGD
Shipped after 2018-02-26
175 100A -40 to 100 19 For general use 210 115 8 1Sheet 1 100A 07088794 10.99 SGD
In stock
70 15A -40 to 100 - For general use 95 22 4 1Sheet 1 15A 07088715 2.99 SGD
Shipped after 2018-02-26
240 150A -40 to 100 23 For general use 280 167 8 1Sheet 1 150A 07088812 19.99 SGD
Shipped after 2018-02-26
100 32A -40 to 100 19 For general use 135 43 4 1Sheet 1 32A 07088742 7.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products