Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Middle Gasket, EPDM

Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Standard
10K
Operating Temperature Range (deg C)
-40 to 100
Color
Black
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Purpose Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 63 (ordinary type) 20A 1Sheet 1 20A 07088505 1.99 SGD
Shipped after 2018-06-29
- 49 89 (ordinary type) 40A 1Sheet 1 40A 07088532 2.99 SGD
Shipped after 2018-06-29
For general use 22 58 (ordinary type) 15A 1Sheet 1 15A 07088496 1.99 SGD
Shipped after 2018-06-29
For general use 167 220 (ordinary type) 150A 1Sheet 1 150A 07088593 16.99 SGD
Shipped after 2018-06-29
For general use 43 84 (ordinary type) 32A 1Sheet 1 32A 07088523 2.99 SGD
Shipped after 2018-06-29
For general use 35 74 (ordinary type) 25A 1Sheet 1 25A 07088514 2.99 SGD
Shipped after 2018-06-29
For general use 115 159 (ordinary type) 100A 1Sheet 1 100A 07088575 7.99 SGD
Shipped after 2018-06-29
For general use 141 190 (ordinary type) 125A 1Sheet 1 125A 07088584 9.99 SGD
Shipped after 2018-06-29
For general use 77 124 (ordinary type) 65A 1Sheet 1 65A 07088557 5.99 SGD
Shipped after 2018-06-29
For general use 61 104 (ordinary type) 50A 1Sheet 1 50A 07088541 3.99 SGD
Shipped after 2018-06-29
For general use 90 134 (ordinary type) 80A 1Sheet 1 80A 07088566 11.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products