Buy more than* S$200* and get FREE SHIPPING

Flange Middle Gasket, EPDM

Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Standard
5K
Operating Temperature Range (deg C)
-40 to 100
Color
Black
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Purpose Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 50 15A   1Sheet 1 15A 07088383 1.99 SGD
Shipped after 2018-05-30
- 28 55 20A *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 20A 07088392 1.99 SGD
Shipped after 2018-05-30
For general use 90 129 80A   1Sheet 1 80A 07088453 4.99 SGD
Shipped after 2018-05-30
For general use 43 78 32A   1Sheet 1 32A 07088417 2.99 SGD
Shipped after 2018-05-30
For general use 115 149 100A   1Sheet 1 100A 07088462 6.99 SGD
Shipped after 2018-05-30
For general use 49 83 40A   1Sheet 1 40A 07088426 3.99 SGD
Shipped after 2018-05-30
For general use 141 184 125A   1Sheet 1 125A 07088471 13.99 SGD
Shipped after 2018-05-30
For general use 167 214 150A   1Sheet 1 150A 07088487 11.99 SGD
Shipped after 2018-05-30
For general use 35 65 25A   1Sheet 1 25A 07088401 1.99 SGD
Shipped after 2018-05-30
For general use 77 118 65A   1Sheet 1 65A 07088444 4.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products