Buy more than* S$200* and get FREE SHIPPING

Flange Whole Surface Gasket, Natural Rubber

Compression Set (%)
22 (70 deg C, 22 hours)
Hardness (Durometer A)
63
Tensile Strength (MPa)
3
Elongation (%)
250
Main Ingredient
Natural rubber, SBR
JIS Standard
K6380(AAD6040)
Standard
10K
Operating Temperature Range (deg C)
-50 to 70
Thickness (mm)
3
...see all
Product Options
ADD TO CART
Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Gasket Outer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Gasket Outer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 4 105 40A 19 140 1Sheet 1 40A 07088313 3.01 SGD
Shipped after 2017-02-27
77 4 140 65A 19 175 1Sheet 1 65A 07088331 4.12 SGD
Shipped after 2017-03-03
141 8 210 125A 23 250 1Sheet 1 125A 07088365 7.16 SGD
Shipped after 2017-03-03
115 8 175 100A 19 210 1Sheet 1 100A 07088356 6.21 SGD
Shipped after 2017-02-27
61 4 120 50A 19 155 1Sheet 1 50A 07088322 3.51 SGD
Shipped after 2017-02-27
167 8 240 150A 23 280 1Sheet 1 150A 07088374 9.88 SGD
Shipped after 2017-02-27
90 8 150 80A 19 185 1Sheet 1 80A 07088347 4.54 SGD
Shipped after 2017-02-27
22 4 70 15A - 95 1Sheet 1 15A 07088277 1.61 SGD
Shipped after 2017-03-03
35 4 90 25A 19 125 1Sheet 1 25A 07088295 2.22 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products