Buy more than* S$200* and get FREE SHIPPING

Flange Whole Surface Gasket, Natural Rubber

Compression Set (%)
22 (70 deg C, 22 hours)
Hardness (Durometer A)
63
Tensile Strength (MPa)
3
Elongation (%)
250
Main Ingredient
Natural rubber, SBR
JIS Standard
K6380(AAD6040)
Standard
5K
Operating Temperature Range (deg C)
-50 to 70
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Gasket Outer Diameter D (mm) Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gasket Outer Diameter D (mm) Inner Diameter d2 (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter Bolt Hole Diameter (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 43 4 90 32A 15   1Sheet 1 32A 07088191 2.99 SGD
Shipped after 2018-01-26
130 61 4 105 50A 15   1Sheet 1 50A 07088216 2.99 SGD
Shipped after 2018-01-30
265 167 8 230 150A 19   1Sheet 1 150A 07088261 34.99 SGD
Shipped after 2018-01-26
155 77 4 130 65A -   1Sheet 1 65A 07088225 3.99 SGD
Shipped after 2018-01-26
180 90 4 145 80A 19   1Sheet 1 80A 07088234 4.99 SGD
In stock
200 115 8 165 100A 19   1Sheet 1 100A 07088243 5.99 SGD
In stock
235 141 8 200 125A 19   1Sheet 1 125A 07088252 12.99 SGD
Shipped after 2018-01-26
95 35 4 75 25A - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 25A 07088182 1.99 SGD
Shipped after 2018-01-26
120 49 4 95 40A -   1Sheet 1 40A 07088207 3.99 SGD
Shipped after 2018-01-26
80 22 4 60 15A -   1Sheet 1 15A 07088164 5.99 SGD
Shipped after 2018-01-26
85 28 4 65 20A -   1Sheet 1 20A 07088173 1.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products