Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Middle Gasket, Natural Rubber

5.00 (1)
Compression Set (%)
22 (70 deg C, 22 hours)
Hardness (Durometer A)
63
Tensile Strength (MPa)
3
Elongation (%)
250
Main Ingredient
Natural rubber, SBR
JIS Standard
K6380(AAD6040)
Standard
10K
Operating Temperature Range (deg C)
-50 to 70
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 74 (ordinary type) 25A   1Sheet 1 25A 07088076 1.99 SGD
In stock
61 104 (ordinary type) 50A   1Sheet 1 50A 07088103 1.99 SGD
In stock
49 89 (ordinary type) 40A   1Sheet 1 40A 07088094 1.99 SGD
Shipped after 2018-06-25
28 63 (ordinary type) 20A   1Sheet 1 20A 07088067 0.99 SGD
In stock
43 84 (ordinary type) 32A *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 32A 07088085 1.99 SGD
Shipped after 2018-06-26
90 134 (ordinary type) 80A   1Sheet 1 80A 07088121 2.99 SGD
In stock
141 190 (ordinary type) 125A   1Sheet 1 125A 07088146 5.99 SGD
Shipped after 2018-06-26
115 159 (ordinary type) 100A   1Sheet 1 100A 07088137 4.99 SGD
In stock
77 124 (ordinary type) 65A   1Sheet 1 65A 07088112 2.99 SGD
In stock
22 58 (ordinary type) 15A   1Sheet 1 15A 07088051 1.99 SGD
Shipped after 2018-06-26
167 220 (ordinary type) 150A   1Sheet 1 150A 07088155 6.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gasoline carry cans for motorcycles
5
From Japan
On 2017-10-21 08:41:27
I have 18 liters of carrying can. The other day, I took a note at the gas station in the thing of packing of the carrying can. It was said that the packing is old and not in use. I searched in the home center etc, but packing with inner diameter of about 60 mm is not sold. I found this packing with Monotaro. Moreover, I was able to buy it for about 100 yen. I discarded the old packing and replaced it for a new "packing for flanges". It fits perfectly. It seems that rubber is natural rubber. I feel that it can be used for a long time. Thank you.
This review is about item#07088103.

Related Products