Buy more than* S$200* and get FREE SHIPPING

Flange Middle Gasket, Natural Rubber

3.67 (3)
Hardness (Durometer A)
63
Tensile Strength (MPa)
3
Elongation (%)
250
Main Ingredient
Natural rubber, SBR
JIS Standard
K6380(AAD6040)
Standard
5K
Thickness (mm)
3
...see all
Product Options
ADD TO CART
Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Operating Temperature Range (deg C) Compression Set (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter d2 (mm) Outside Diameter D2 (mm phi) Nominal Diameter Operating Temperature Range (deg C) Compression Set (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 149 100A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 100A 07088024 2.57 SGD
In stock
167 214 150A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 150A 07088042 5.22 SGD
Shipped after 2017-01-25
90 129 80A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 80A 07088015 2.22 SGD
In stock
77 118 65A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 65A 07088006 1.82 SGD
Shipped after 2017-01-26
22 50 15A -50 - 70 (22 hours 70deg C) 22 1Sheet 1 15A 07087945 0.67 SGD
In stock
28 55 20A -50 - 70 (22 hours 70deg C) 22 1Sheet 1 20A 07087954 0.75 SGD
In stock
35 65 25A -50 - 70 (22 hours 70deg C) 22 1Sheet 1 25A 07087963 0.79 SGD
In stock
43 78 32A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 32A 07087972 1.14 SGD
In stock
49 83 40A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 40A 07087981 1.19 SGD
In stock
61 93 50A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 50A 07087997 1.31 SGD
In stock
141 184 125A -50 to 70 22 (70 deg C, 22 hours) 1Sheet 1 125A 07088033 3.41 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Packing for leakage prevention of the mill pot to prepare a ceramics for glaze
3
From Japan
On 2016-10-23 20:25:45
Not the size you want the original, I inner diameter is larger is slightly smaller outer diameter, so there was no leakage can be mounted somehow, it came true to the intended use of the time being.
This review is about item#7088024.
As the packing of the fuel tank cap of the tractor
3
From Japan
On 2015-11-28 02:33:39
Material do not know whether or not suitable for the intended use, but use aggression because diesel fuel is that it would be low to appropriate. Also selected reason of size was not only about this. Evaluation I can not right now.
This review is about item#07087972.
Fuel tank
5
From Japan
On 2012-05-05 06:47:32
Size that I used in the packing of the fuel tank cap uses convenient without any trouble physician if someone is
This review is about item#07087954.

Related Products