Buy more than* S$200* and get FREE SHIPPING

Copper Pipe Water Faucet Elbow

3.50 (2)
Dimensions Rp
2013/01/02
Dimension d (phi mm)
15.88
Specification
Copper pipe joint for hot water
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M148CP 07092416 6.06 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
We use the water supply works
4
From Japan
On 2016-04-17 19:28:50
It notes that the poor penetration because the material is thick
This review is about item#07092416.
Hot water supply pipe
3
From Japan
On 2016-01-11 21:37:16
good
This review is about item#07092416.

Related Products