Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Specification Connection Screw Type Nominal Diameter (B) Dimensions Rc (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Specification Connection Screw Type Nominal Diameter (B) Dimensions Rc (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Copper pipe joint for hot water - - 2013/03/08 12.7 1PC 1 M153 07092075 4.99 SGD
Shipped after 2018-01-22
35 Copper pipe joint for hot water - - 2013/03/04 22.22 1PC 1 M153 07092093 5.99 SGD
Shipped after 2018-01-22
30 Copper pipe joint for hot water - - 2013/01/02 15.88 1PC 1 M153 07092084 3.99 SGD
Shipped after 2018-01-22
40 - Rc 1 - 28.75 1pc 1 M153 07092102 15.99 SGD
Shipped after 2018-01-29
83 - Rc 3 - 79.66 1pc 1 M153 07092154 239.99 SGD
Shipped after 2018-01-26
48 - Rc 1 1/4 - 35.11 1pc 1 M153 07092111 29.99 SGD
Shipped after 2018-01-29
53 - Rc 1 1/2 - 41.5 1pc 1 M153 07092127 31.99 SGD
Shipped after 2018-01-22
63 - Rc 2 - 54.22 1pc 1 M153 07092136 60.99 SGD
Shipped after 2018-01-29
75 - Rc 2 1/2 - 66.96 1pc 1 M153 07092145 159.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2017-06-30 21:15:00
The price was also cheap and there was no problem with use. I would like to purchase it again if it does not exist.
This review is about item#7092084.
Used for water supply pipe connection
5
From Japan
On 2017-04-06 12:02:21
I think that it is a very good product. I think purchase use also.
This review is about item#7092093.
Used for water supply pipe connection
4
From Japan
On 2017-04-04 18:29:35
The price is reasonable and very good. I would like to order again.
This review is about item#7092084.
Piping work of hot water supply
5
From Japan
On 2017-01-15 14:33:50
Since it comes with bags one by one, it can be stored without getting dirty and can be used with confidence without size problem
This review is about item#7092093.
Connection of hot water piping of copper pipe
5
From Japan
On 2015-03-12 22:54:04
I am satisfied because I bought it as cheaply as the adapter of another company.
This review is about item#07092084.
I do not know.
5
From Japan
On 2014-10-06 13:05:11
I'm glad

Related Products