Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d2(phi mm) Dimension d1(phi mm) Nominal Diameter Dimensions L (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Dimension d1(phi mm) Nominal Diameter Dimensions L (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.58 34.92 1-1/4x1 50 Phosphorus deoxidized copper - 1PC 1 MK150 07091865 10.99 SGD
Shipped after 2018-03-02
22.22 28.58 1x3/4 42 Phosphorus deoxidized copper Copper pipe joint for hot water 1PC 1 MK150 07091831 9.99 SGD
Shipped after 2018-03-02
12.7 15.88 1/2x3/8 24 Phosphorus deoxidized copper Copper pipe joint for hot water 1PC 1 MK150 07091795 1.99 SGD
Shipped after 2018-02-26
12.7 22.22 3/4x3/8 37 Phosphorus deoxidized copper Copper pipe joint for hot water 1PC 1 MK150 07091804 2.99 SGD
Shipped after 2018-02-26
15.88 22.22 3/4x1/2 33 Phosphorus deoxidized copper Copper pipe joint for hot water 1PC 1 MK150 07091813 2.99 SGD
Shipped after 2018-02-26
22.22 53.98 2x3/4 67 - - 1pc 1 MK150 07091917 22.99 SGD
Shipped after 2018-03-02
34.92 53.98 2x1-1/4 67 - - 1pc 1 MK150 07091935 22.99 SGD
Shipped after 2018-03-02
28.75 54.22 2x1 67 - - 1pc 1 MK150 07091926 26.99 SGD
Shipped after 2018-03-02
16 35.11 1-1/4x1/2 45 - - 1pc 1 MK150 07091847 13.99 SGD
Shipped after 2018-03-02
22.36 35.11 1-1/4x3/4 51 - - 1pc 1 MK150 07091856 13.99 SGD
Shipped after 2018-03-02
22.36 41.5 1-1/2x3/4 54 - - 1pc 1 MK150 07091883 14.99 SGD
Shipped after 2018-03-02
28.75 41.5 1-1/2x1 56 - - 1pc 1 MK150 07091892 17.99 SGD
Shipped after 2018-03-02
35.11 41.5 1-1/2x1-1/4 55 - - 1pc 1 MK150 07091901 14.99 SGD
Shipped after 2018-03-02
16 41.5 1-1/2x1/2 - - - 1pc 1 MK150 07091874 14.99 SGD
Shipped after 2018-03-02
16 28.75 1x1/2 39 - - 1pc 1 MK150 07091822 14.99 SGD
Shipped after 2018-03-02
41.5 54.22 2x1-1/2 67 - - 1pc 1 MK150 07091944 26.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for water supply pipe connection
4
From Japan
On 2017-04-04 18:25:31
Solder can also be used normally without glue or leakage.
This review is about item#7091813.
Copper piping
5
From Japan
On 2016-03-11 21:18:02
It is the same as what I used to date
This review is about item#07091813.
Repair of solar water heater
4
From Japan
On 2014-06-06 20:44:31
Different diameter copper pipe sockets are not readily available at DIY shops or the like in the vicinity, so far, they have surpassed existing silicone resin parts which had been punctured with hot water and opened with silicon caulking material, It was cheaply and it was very handy to obtain even one piece. We are satisfied with the delivery date.
This review is about item#07091813.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:57:58
Quality is also good, price is satisfactory.
This review is about item#07091813.

Related Products