Buy more than* S$200* and get FREE SHIPPING

Screw Conversion Adapter B

5.00 (3)
Material (packing)
EPDM
Material (Body)
C3604BD chromium plating
Specification
Plated coupling
...see all>
Product Options
ADD TO CART
Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 S2TEF-B 07094333 8.99 SGD
In stock
13 1PC 1 S2TEF-B 07094324 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air compressor piping
5
From Japan
On 2017-12-22 14:47:34
I found it for special purpose and found it. I am glad if there are variations that correspond to the flare on the PF screw side.
This review is about item#7094333.
When converting from straight pipe to tapered joint
5
From Japan
On 2016-11-03 14:36:06
It comes with an O ring and can be used as it is, and it looks well well.
This review is about item#7094333.
Sprinkling water
5
From Japan
On 2015-07-23 14:54:02
I used it to connect the tapered screw of the ball valve and the spray and hose reel stray and screw. Thank you, Mr. Monotaro and Maker.
This review is about item#07094324.

Related Products