Buy more than* S$200* and get FREE SHIPPING

Ring Binder

Caution
The tip of ring brackets are sharp structurally. Be more careful not to catch your finger. If you remove the bracket, be more careful that there is a possibility to damage your hand by screwdriver and clasp.
Green Purchasing Law
Fit
Material (binding tool)
Steel
Material (cover)
(79% recycled pulp) cam Las file paper
Ring Inner Diameter (phi mm)
25
Dimensions (Vetical x Horizontal) (mm)
306x238
Number of Holes
2 hole
Across Back (mm)
35
Storage Number of Sheets
200 sheets
Size
A4 portrait
Color
Indigo
Specification
With the same color angled pocket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 F-803-5 07207925 49.85 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products