Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask 1181R-03

5.00 (1)
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Maker Standard Value) Inhalation Resistance (Pa)
50 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.97
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
Round (Black)
Exhaust Rubber Valve
T-6K type
Intake Resistance Rise Value (Pa)
47
Standard Weight (g)
145+/-20
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
43
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
36
National Certification Acceptance Number
No. No. TM224
Standard
RL2
Weight (g)
165
Compatible
(Filter) alpha ring filter LAS-52-inch
Specification
Clear case With filter
Application
Such as the handling of dust less hazardous work and a small amount of dust. Location welding fume is generated.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1181R-03 07237036 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Application of herbicide mist
5
From Japan
On 2013-04-11 16:51:37
If it is an ordinary mask, I will breath if the temperature goes up, so I bought it if it is this. As it is double, the breath is Susp. We, 80 cm in 180 cm, the face was also big and it was uneasy because size was this one, but it was able to use with clearance. I am satisfied.
This review is about item#07237036.

Related Products