Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T gun tap

5.00 (6)
Chamfer Lc
5P
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Overall Length (mm) Angle Width K (mm) Screw Length L1 (mm) Neck Diameter dn(mm) Surface Processing Pricision Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Angle Width K (mm) Screw Length L1 (mm) Neck Diameter dn(mm) Surface Processing Pricision Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Neck Length Ln(mm) Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 6.5 29 8.4 Homo processing GT8 82 29 8.5 M12 45 1.75 9 1PC 1 TGN M12x1.75 GT8 05812222 24.99 SGD
Shipped after 2018-06-27
46 3.2 11 2.4 Homogenized processing GT5 46 11 4 M3 18 0.5 6 1PC 1 TGN M3x0.5 GT5 05812152 8.99 SGD
In stock
52 4 13 3.1 Homogenized processing GT5 52 13 5 M4 20 0.7 7 1PC 1 TGN M4x0.7 GT5 05812161 8.99 SGD
In stock
60 4.5 16 4 Homo processing GT6 60 16 5.5 M5 22 0.8 7 1PC 1 TGN M5x0.8 GT6 05812177 8.99 SGD
In stock
62 4.5 19 4.8 Homo processing GT6 62 19 6 M6 27 1 7 1PC 1 TGN M6x1 GT6 05812186 8.99 SGD
In stock
70 5 22 6.1 Homogenized processing GT6 70 22 6.2 M8 34 1.25 8 1PC 1 TGN M8x1.25 GT6 05812195 12.99 SGD
In stock
75 5.5 24 6.9 Homogenized processing GT7 75 24 7 M10 39 1.5 8 1PC 1 TGN M10x1.5 GT7 05812204 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Processing during machine assembly
5
From Japan
On 2018-04-02 00:40:22
Sharpness is good. Because I have not put it in the home center, I am purchasing it with a monotalou
This review is about item#05812161.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.

Related Products