Buy more than* S$200* and get FREE SHIPPING

Humidity and Temperature Meter

5.00 (1)
Humidity Measurement Range (%)
0 - 100
Temperature Measurement Range (deg C)
-30 - 50
Case Color
White
Body Weight (g)
115
Main Part Dimension (mm)
300x75x20
Material (Body)
Plastic
Application
For wall hanging
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-300W 07225924 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in waste oil, wastewater treatment site
5
From Japan
On 2013-05-31 13:20:44
I purchased a digital before but it was easy to break by placing it outside This time I bought this
This review is about item#07225924.

Related Products