Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

Purpose
For hanging and putting on., For hanging and putting on.
Box Dimensions (mm)
213x178x47
Mass (per box)(g)
210
Humidity Measurement Range (%)
0 to 100
Temperature Measurement Range (deg C)
-30 to 50
Body Weight (g)
140
Main Part Dimension (mm)
phi135x31
Material (Body)
Plastic
Application
For hanging and putting on.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-131 07225915 28.68 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products